
Beige and Black Upholstered Cushion And Metal Dining Arm Chair
Mfr # 605663
Zoro # G222366196
product price:Â $1,001.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
36 in
Depth (In.)
25 in
Assembly Required
No Assembly Needed
Application Type
No
Color
Beige Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605663
Zoro #
G222366196
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
36 in
Depth (In.)
25 in
Width (In.)
20.5 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Color
Beige Black
Item
Dining Chair
Description
Make your dining room stand out with the beige and black upholstered cushion and metal dining arm chair. Complete with solid cushioned seat and back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36-inch h x 20.5-inch w x 25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.