Zoro Homepage

Beige and Gold Upholstered Boucle Wing Back Dining Side Chair

  • Mfr # 573341

  • Zoro # G922368551


product price: $1,088.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Beige Gold
Commercial Use
No
Height (In.)
32 in
Depth (In.)
24 in
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573341
Zoro #
G922368551
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32 in
Depth (In.)
24 in
Width (In.)
20 in

Details

Color
Beige Gold
Commercial Use
No
Item
Dining Chair
Assembly Required
Full Assembly Needed

Description

Make your dining experience the best with this beige and gold upholstered boucle wing back dining side chair. The side chair has no arms so it can easily fit around the table and features unique geometric base legs. Can also be used as an accent in living room or bedroom. Complete with wing back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.00-inch h x 20.00-inch w x 24.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.