
Beige and Gray Woven Cotton Throw Blanket with Fringe
Mfr # 519080
Zoro # G522884154
product price: $67.99
/eaKey Features
Length
50 in
Contruction Technique
Woven
Embroidered
No
Heated
No
Size
Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519080
Zoro #
G522884154
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Size
Throw
Width
50 in
Thickness
0.5 in
Details
Contruction Technique
Woven
Embroidered
No
Heated
No
Theme
No Theme
Material
Cotton
Fill Material
No fill
Item
Throws & Blankets
Color
Beige, Gray
Commercial Use
No
Back Side Color
Gray
Reversible
No
Pattern
Striped
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this beige and gray woven cotton throw blanket with fringe is the perfect solution. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. 50-inch H x 50-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.