
Beige and Gunmetal Boucle and Steel Dining Arm Chair
Mfr # 719094
Zoro # G422811670
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Height (In.)
31 in
Stackable
No
Leg Color
Gunmetal
Seat Material
Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719094
Zoro #
G422811670
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31 in
Width (In.)
23 in
Depth (In.)
23 in
Details
Finish
Natural
Stackable
No
Leg Color
Gunmetal
Seat Material
Upholstery
Material
Boucle
Upholstered
Yes
Upholstery Color
Beige
Dining Chair Type
Arm Chair
Seat Color
Beige
Set
No
Back Style
Solid Back
Color
Beige
Wheels Included
No
Capacity
300 lb
Number of Chairs Included
1
Seating Frame Material
Steel
Natural Variation Type
No Natural Variation
Purposeful Distressing Type
No Distressing
Leg Material
Steel
Arms
Yes
Description
Make your dining room stand out with the beige and gunmetal boucle and steel dining arm chair. Complete with unique three part back and upholstered in soft textural boucle commercial grade fabric, this chair not only looks good but is comfortable. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.00-inch h x 23.00-inch w x 23.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.