Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige and Ivory Throw Pillow with Embroidery

  • Mfr # 534311

  • Zoro # G522810733


product price: $62.99
/ea

Key Features

Closure Type
Zipper
Material
Cotton
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534311
Zoro #
G522810733
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Width
24 in
Length
16 in
Size
16 x 24 in

Details

Closure Type
Zipper
Material
Cotton
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Color
Beige, Ivory
Reversible
No
Pattern
Floral
Style
Casual
Type
Pillow Cover and Insert
Residential/Commerical
Residential

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy beige and ivory throw pillow with embroidery. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a beige and ivory coloration. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 16-inch h x 24-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.