Beige Canvas L Shaped Four Piece Sofa and Chaise Sectional With Toss Pillows
- Mfr # 674611
- Zoro # G723438866
product price:Â
$
5,544.99
/ea
Key Features
Number of Pieces
4
Recline
No
Depth
40.5 in
Sectional Design
Stationary
Shape
L Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 674611
- Zoro #
- G723438866
- UPC #
- -
- Country of Origin
- China
- Number of Pieces
- 4
- Recline
- No
- Sectional Design
- Stationary
- Shape
- L Shaped
- Color
- Black
- Assembly Required
- No Assembly Needed
- Upholstery Color
- Beige
- Hand Crafted
- No
- Upholstery Material
- Canvas
- Finish
- Unfinished
- Capacity
- 1200
- Sectional Type
- Sofa and Chaise Sectional
- Style
- Mid-Century
- Sectional Orientation
- Reversible
- Material
- Stainless Steel
- Item
- Sectionals
Dimensions
- Depth
- 40.5 in
- Width
- 151.5 in
- Length
- 33 in
Description
The beige canvas l shaped four piece sofa and chaise sectional with toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes n/a recline that turns it into a comfy lounge for sleeping or resting. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 33.00-inch h x 151.50-inch w x 40.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.