Khaki Linen Blend Modular Rectangular Four Piece Sectional
- Mfr # 714574
- Zoro # G023440217
product price:Â
$
1,612.99
/ea
Key Features
Finish
Matte
Length
23.2 in
Width
160 in
Hand Crafted
Yes
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714574
- Zoro #
- G023440217
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Width
- 160 in
- Depth
- 40 in
Details
- Finish
- Matte
- Hand Crafted
- Yes
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Upholstery Material
- Linen Blend
- Upholstery Color
- Khaki
- Recline
- No
- Capacity
- 4
- Number of Pieces
- 4
- Sectional Design
- Modular
- Sectional Type
- Seating Component
- Sectional Orientation
- Reversible
- Color
- Black
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
Description
The khaki linen blend modular rectangular four piece sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 160.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.