Shop HOMEROOTS
See all product information
Create Account
Beige Cotton 36" X 72" Quick Dry Terry Cloth Bath Sheet
- Mfr # 700334
- Zoro # G922906791
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Length
36 in
Width
72 in
Border
Dobby
Total Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700334
- Zoro #
- G922906791
- UPC #
- -
- Country of Origin
- Portugal
- Color
- Beige
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- Total Number of Pieces
- 1
- Set/Single
- Single Piece
- Types of Towel
- Bath Sheet
- Bath Sheet
- Yes
- Commercial Use
- No
- Bath Towel
- No
- Hand Towel
- No
- GSM
- 700
- Pattern
- Solid Color
Dimensions
- Length
- 36 in
- Width
- 72 in
- Depth
- 1 in
- Size
- W x L
Description
Soft and absorbent, this beige cotton 36-inch x 72-inch quick dry terry cloth bath sheet is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. A bath sheet is a type of oversized towel that is typically larger and more absorbent than a standard bath towel. Great to wrap yourself up after a bath or shower. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with this soft and absorbent quick drying large towel. 36.00-inch h x 72.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.