Shop HOMEROOTS
See all product information
Create Account
White Cotton 36" X 72" Quick Dry Terry Cloth Bath Sheet
- Mfr # 700322
- Zoro # G722905338
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton
Length
36 in
Width
72 in
Border
Dobby
GSM
700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700322
- Zoro #
- G722905338
- UPC #
- -
- Country of Origin
- Portugal
- Color
- White
- Material
- Cotton
- Border
- Dobby
- Item
- Bath Towels
- GSM
- 700
- Bath Towel
- No
- Hand Towel
- No
- Set/Single
- Single Piece
- Types of Towel
- Bath Sheet
- Total Number of Pieces
- 1
- Pattern
- Solid Color
- Bath Sheet
- Yes
- Commercial Use
- No
Dimensions
- Length
- 36 in
- Width
- 72 in
- Depth
- 1 in
- Size
- W x L
Description
This white cotton 36-inch x 72-inch quick dry terry cloth bath sheet characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. A bath sheet is a type of oversized towel that is typically larger and more absorbent than a standard bath towel. Great to wrap yourself up after a bath or shower. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with this soft and absorbent quick drying large towel. 36.00-inch h x 72.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.