
Beige Fabric L Shaped Sofa and Chaise Sectional With Toss Pillows
Mfr # 607313
Zoro # G222368268
product price: $6,386.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Width (in)
121 in
Depth (in)
86 in
Height (in)
30.25 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607313
Zoro #
G222368268
UPC #
-
Country of Origin
China
Dimensions
Width (in)
121 in
Depth (in)
86 in
Height (in)
30.25 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Beige
Item
Sectional
Description
The beige fabric l shaped sofa and chaise sectional with toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Elevate your lounging to the next level. The solid color sofa and chaise sectional is upholstered with 100% polyester that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Natural solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 30.25-inch h x 121-inch w x 86-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.