10 pcs. Sectional, 113" x 27-1/4", Upholstery Color: Black
- Mfr # ZB-IMAG-U-SECT-SET1-GG
- Zoro # G3631691
product price:Â
$
4,759.99
/ea
Free Shipping & Returns
Key Features
Series
Imagination
Frame Material
Stainless Steel
Overall Depth
113"
Number of Compartments
8
Overall Height
27-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-IMAG-U-SECT-SET1-GG
- Zoro #
- G3631691
- UPC #
- 847254052566
- Country of Origin
- China
- Series
- Imagination
- Frame Material
- Stainless Steel
- Number of Compartments
- 8
- Item
- Sectional
- Category Type
- Living Room Set
- Upholstery Color
- Black
- Color
- Black
- Product Type
- Leather Sectional,10 pcs.,Black
Dimensions
- Overall Depth
- 113"
- Overall Height
- 27-1/4"
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This collection offers 10 modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Stylish, functional, and durable, these chairs are built with integrated stainless steel legs that are strong and stable. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Add on pieces as your business grows
- Modular components make reconfiguring easy with endless possibilities
- Black LeatherSoft Upholstery
- Track Arms
- Smooth Back and Tufted Seat
- Fixed Back and Seat Cushions
- Foam Filled Cushions
- CA117 Fire Retardant Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.