Shop HOMEROOTS
See all product information
Create Account
Beige Full Tufted Upholstered Bed Frame
- Mfr # 333287
- Zoro # G722888655
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Solid Wood
Upholstery Color
Beige
Upholstery Design
Partially Upholstered
Tufted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333287
- Zoro #
- G722888655
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Full Double
- Depth
- 58 in
- Length (In.)
- 45.75 in
- Width (In.)
- 80.25 in
Details
- Color
- Beige
- Material
- Solid Wood
- Upholstery Color
- Beige
- Upholstery Design
- Partially Upholstered
- Tufted
- Yes
- Slat Kit Included
- No
- Item
- Standard Beds
- Upholstery Material
- 100% Polyester
- Shape
- Rectangular
- Finish
- Matte
- Commercial Use
- No
- Upholstered
- Yes
- Mattress Included
- No
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Capacity
- 500 lb
Description
Create a haven for relaxation and sweet dreams with this fabulous beige full tufted upholstered bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 45.75-inch h x 80.25-inch w x 58-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.