Pur 67W 66W Queen Cabinet Bed with Mattress, Bark Grey
- Mfr # 126194-000047
- Zoro # G903452361
product price:Â
$
1,587.99
/ea
Key Features
Height
45.3
Weight
274
Width
66.3
Depth
24.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126194-000047
- Zoro #
- G903452361
- UPC #
- 63753067621
- Country of Origin
- Canada
- Color
- Bark Grey
- Weight
- 274
Dimensions
- Height
- 45.3
- Width
- 66.3
- Depth
- 24.5
Description
This Cabinet Bed is a space-saving solution ideal for a multipurpose bedroom. The cabinet comes with modern silver pulls to create a sleek look. When the cabinet is closed, you have a beautiful sideboard that blends into your space. The included Queen foam mattress provides comfort to anyone using the bed. The cabinet comes with a USB/power outlet to charge electronic devices and keep them nearby. The narrow shelf is ideal for holding your belongings. The cabinet is free-standing, and the open bed extends 89 inches from the back. Assign a clearance of 30-36 inches around the open bed.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.