Beige Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 632568

  • Zoro # G622347269


product price: $9,659.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
39 in
Width (in)
161 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Depth (in)
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632568
Zoro #
G622347269
UPC #
-
Country of Origin
China

Dimensions

Height (in)
39 in
Width (in)
161 in
Depth (in)
85 in

Details

Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Beige

Description

An interior designer's dream, this buttery soft high-grade leather beige Italian leather power reclining u shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 161.00-inch w x 85.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.