Beige Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 634683

  • Zoro # G822348844


product price: $13,449.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
146 in
Commercial Use
Yes
Color
Beige
Assembly Required
Partial Assembly Needed
Depth (in)
109.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634683
Zoro #
G822348844
UPC #
-
Country of Origin
China

Dimensions

Width (in)
146 in
Depth (in)
109.5 in
Height (in)
39 in

Details

Commercial Use
Yes
Item
Sectional
Color
Beige
Assembly Required
Partial Assembly Needed

Description

Superior construction from fabulously soft and high-grade leather gives this beige Italian leather power reclining u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes four push button power recliners that turn it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 146.00-inch w x 109.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.