Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
88" Gray Fabric Modular Sofa With Brown Legs
- Mfr # 641016
- Zoro # G122909516
product price:Â
$
1,965.99
/ea
Key Features
Capacity
600 lb
Upholstery Material
Fabric
Sleeper Sofa
No
Seating Capacity
2
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641016
- Zoro #
- G122909516
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 88 in
- Depth
- 38 in
- Length
- 27 in
Details
- Capacity
- 600 lb
- Upholstery Material
- Fabric
- Sleeper Sofa
- No
- Seating Capacity
- 2
- Hand Crafted
- No
- Sofa Design
- Modular
- Style
- Modern
- Upholstered
- Yes
- Item
- Sofas
- Shape
- Modular
- Color
- Gray
- Material
- Solid and Manufactured Wood
- Commercial Use
- No
- Recliner
- No
- Finish
- Unfinished
- Type
- Sofa
- Assembly Required
- Partial Assembly Needed
Description
Designed for comfort and good looks, this 88-inch gray fabric modular sofa with brown legs is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 27.00-inch h x 88.00-inch w x 38.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.