
Beige Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
Mfr # 634691
Zoro # G622344862
product price: $14,762.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
39 in
Depth (in)
109.5 in
Commercial Use
Yes
Width (in)
172 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634691
Zoro #
G622344862
UPC #
-
Country of Origin
China
Dimensions
Height (in)
39 in
Depth (in)
109.5 in
Width (in)
172 in
Details
Commercial Use
Yes
Item
Sectional
Color
Beige
Assembly Required
Partial Assembly Needed
Description
Take your relaxation to the next level with this super soft and comfortable beige Italian leather power reclining u shaped ten piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes four push button power recliners that turn it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 109.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.