Beige Italian Leather Reclining L Shaped Two Piece Corner Sectional
- Mfr # 482251
- Zoro # G223438632
product price:Â
$
8,867.99
/ea
Key Features
Depth
40 in
Recline
No
Upholstery Material
Italian Leather
Width
117 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482251
- Zoro #
- G223438632
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 40 in
- Width
- 117 in
- Size
- 117" x 97.5"
- Length
- 35 in
Details
- Recline
- No
- Upholstery Material
- Italian Leather
- Color
- Silver
- Item
- Sectionals
- Sectional Design
- Reclining
- Sectional Type
- Corner Sectional
- Number of Pieces
- 2
- Assembly Required
- Full Assembly Needed
- Capacity
- 3
- Sectional Orientation
- Symmetrical
- Material
- Solid and Manufactured Wood
- Shape
- L Shaped
- Upholstery Color
- Beige
- Finish
- Unfinished
Description
An interior designer's dream, this buttery soft high-grade leather beige italian leather reclining l shaped two piece corner sectional will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 35-inch H x 117-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.