Gray Leather L Shaped Two Piece Corner Sectional
- Mfr # 366196
- Zoro # G523438592
product price:Â
$
4,279.99
/ea
Key Features
Upholstery Color
Gray
Length
36 in
Color
Silver
Depth
94 in
Sectional Type
Corner Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366196
- Zoro #
- G523438592
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Gray
- Color
- Silver
- Sectional Type
- Corner Sectional
- Shape
- L Shaped
- Capacity
- 3
- Upholstery Material
- Leather
- Style
- Modern
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Recline
- No
- Finish
- Natural
- Sectional Orientation
- Right Hand Facing
- Number of Pieces
- 2
- Material
- Solid and Manufactured Wood
- Sectional Design
- Stationary
Dimensions
- Length
- 36 in
- Depth
- 94 in
- Width
- 124 in
Description
An interior designer's dream, this buttery soft high-grade leather gray leather l shaped two piece corner sectional will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.