
Beige King Linen 220 Thread Count Washable Duvet Cover Set
Mfr # 528999
Zoro # G022366242
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Width
90 in
Application Type
No
Height
104 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528999
Zoro #
G022366242
UPC #
-
Country of Origin
China
Dimensions
Width
90 in
Height
104 in
Depth
0.5 in
Details
Application Type
No
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Material
Linen
Description
Similar to a pillowcase, this beige king linen 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.