Beige Leather Power Reclining U Shaped Eight Piece Corner Sectional
- Mfr # 643954
- Zoro # G923440089
product price:Â
$
11,161.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Color
Silver
Number of Pieces
8
Depth
41 in
Width
174 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643954
- Zoro #
- G923440089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Width
- 174 in
- Length
- 39 in
Details
- Assembly Required
- Partial Assembly Needed
- Color
- Silver
- Number of Pieces
- 8
- Shape
- U Shaped
- Finish
- Unfinished
- Material
- Stainless Steel
- Recline
- Yes
- Style
- Modern
- Sectional Type
- Corner Sectional
- Reclining Type
- Power - Push Button
- Item
- Sectionals
- Sectional Orientation
- Reversible
- Hand Crafted
- No
- Upholstery Color
- Beige
- Upholstery Material
- Leather
- Capacity
- 6
- Sectional Design
- Reclining
Description
The beige leather power reclining u shaped eight piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.