Black Leather Modular L Shaped Eight Piece Corner Sectional With Console
- Mfr # 643920
- Zoro # G223439462
product price:Â
$
9,632.99
/ea
Key Features
Recline
Yes
Number of Pieces
8
Finish
Unfinished
Shape
L Shaped
Upholstery Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643920
- Zoro #
- G223439462
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Number of Pieces
- 8
- Finish
- Unfinished
- Shape
- L Shaped
- Upholstery Color
- Black
- Capacity
- 6
- Sectional Design
- Modular
- Upholstery Material
- Leather
- Sectional Type
- Corner Sectional
- Reclining Type
- Power - Push Button
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Color
- Silver
- Hand Crafted
- No
- Material
- Stainless Steel
- Sectional Orientation
- Reversible
- Item
- Sectionals
Dimensions
- Width
- 153 in
- Length
- 39 in
- Depth
- 41 in
Description
Take your relaxation to the next level with this super soft and comfortable black leather modular l shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 153.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.