Zoro Homepage

Beige Solid Wood Queen Tufted Upholstered Linen Bed with Nailhead Trim

  • Mfr # 544881

  • Zoro # G122371276


product price: $1,480.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
53.9 in
Overall Width
93.7 in
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544881
Zoro #
G122371276
UPC #
-
Country of Origin
China

Dimensions

Overall Height
53.9 in
Overall Width
93.7 in
Overall Length
65 in

Details

Item
Standard Bed
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Beige
Material
Linen

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this beige solid wood queen tufted upholstered linen bed with nailhead trim. This fully upholstered bed frame is covered in a beautiful button tufted beige linen that features nailhead trim to bring a unique and high end touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 53.9-inch H x 93.7-inch W x 65-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.