Shop HOMEROOTS
See all product information
Create Account
Beige Tufted Velvet Upholstered Queen Bed Frame
Mfr # 590447
Zoro # G722890443
product price:Â $675.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Wood
Mattress Included
No
Width (In.)
112 in
Upholstery Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590447
- Zoro #
- G722890443
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 112 in
- Size
- Queen
- Length (In.)
- 48 in
- Depth
- 81 in
Details
- Color
- Beige
- Material
- Wood
- Mattress Included
- No
- Upholstery Color
- Beige
- Distance Between the Slats
- 4 in
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 300 lb
- Box Spring Required
- No
- Nailhead Trim
- No
- Slat Kit Included
- Yes
- Tufted
- Yes
- Upholstered
- Yes
- Upholstery Material
- Velvet
- Number of Slats Included
- 10
- Upholstery Design
- Fully Upholstered
- Item
- Standard Beds
- Shape
- Rectangular
Description
Update and anchor your room in style with the fabulous beige tufted velvet upholstered queen bed frame. This fully upholstered bed frame is covered in a beautiful button tufted beige velvet that brings a unique and special touch to your room. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 48.00-inch h x 112.00-inch w x 81.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.