Natural Clear Finish Low Post Cedar Log Queen Bed
- Mfr # 370305
- Zoro # G222887783
product price:
$
1,966.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Wood
Mattress Included
No
Width (In.)
90 in
Length (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370305
- Zoro #
- G222887783
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Wood
- Item
- Standard Beds
- Mattress Included
- No
- Nailhead Trim
- No
- Commercial Use
- No
- Box Spring Required
- Yes
- Slat Kit Included
- No
- Finish
- Natural
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 750 lb
Dimensions
- Width (In.)
- 90 in
- Length (In.)
- 48 in
- Depth
- 70 in
- Size
- Queen
Description
Enrich your space with this fashionable and refined bed. Its noticeable rustic style will enhance your space, while its clear color will breathe a bit of fresh air into it. It’s not all about looks either. This bed is made from hard-wearing norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall superb appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 65” for width, and 93” for depth, and it weighs 140 pounds. This lovely bed will be the perfect piece for any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.