
Black and Gold Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554022
Zoro # G422811038
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Set
No
Frame Color
Gold
Back Color
Black
Seat Color
Black
Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554022
Zoro #
G422811038
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Adjustable Chair Back Height
No
Height
29.3 in
Seat Depth
22 in
Seat Width
22 in
Details
Set
No
Frame Color
Gold
Back Color
Black
Seat Color
Black
Frame Finish
Matte
Solid Wood Construction
No
Item
Task Chair
Weight Capacity
250 lb
Back Upholstery Material
Faux Leather
Seat Material
Steel
Back Angle Adjustment
No
Arms Included
No
Headrest Included
No
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Description
This black and gold adjustable height swivel rolling office chair is a top performer when it comes to style and support. The high quality steel frame and construction and add durability, strength and support to the design. Comfortable and stylish, the durable faux leather back and overall chair aesthetic changes the dynamic of the room for the better. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 29.3-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.