Black and Gray Contemporary Wooden Nightstand with Single Drawer

  • Mfr # 473017

  • Zoro # G222905838


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Manufactured Wood
Style
Contemporary
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473017
Zoro #
G222905838
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
24 in
Depth
16 in
Length
20 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Manufactured Wood
Style
Contemporary
Number of Drawers
1
Frame Wood Species
Rubberwood
Soft Close or Self Close Drawer Glides
Yes
Shape
Rectangular
Number of Pieces
1
Frame Material
Solid Wood
Item
Nightstands & Bedside Table
Capacity
70 lb

Description

Substantially built to provide complete convenience the Black and Gray Contemporary Wooden Nightstand with Single Drawer is a creation, vital to your bedroom. It's sheer presence lies in it's combination of gray and black wooden form. Crafted with splayed tapered black solid rubber wooden legs, the base supports a sleek single drawer construction above made up of a black ash veneer body with gray acacia veneer drawer front which also displays creative perpendicular ridges at the ends for that sophisticated touch. The mini black wooden handle blends exquisitely into the whole design existing to offer one with unmitigated accessibility. 20" x 24" x 16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.