
Black and Gray Wood And Faux Leather Queen Bed Frame With Attached Nightstands
Mfr # 486240
Zoro # G222893715
product price:Â $1,909.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Wood
Nailhead Trim
No
Upholstery Color
Gray
Size
Queen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486240
Zoro #
G222893715
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
Queen
Length (In.)
27 in
Depth
92 in
Width (In.)
121 in
Details
Color
Black
Material
Wood
Nailhead Trim
No
Upholstery Color
Gray
Upholstery Design
Partially Upholstered
Upholstery Material
Faux Leather
Box Spring Required
No
Assembly Required
Full Assembly Needed
Tufted
No
Mattress Included
No
Box Spring Included
No
Shape
Rectangular
Number of Slats Included
12
Item
Standard Beds
Upholstered
Yes
Finish
Matte
Capacity
440 lb
Slat Kit Included
Yes
Description
The black and gray wood and faux leather queen bed frame with attached nightstands is the ultimate combination of comfort and style. This contemporary style low platform bed is partially upholstered in a beautiful gray faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This space saving design with attached nightstand shelving, not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 27.00-inch h x 121.00-inch w x 92.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.