Black And Oak Shiplap Texture Wood and Metal Twin Bed Frame

  • Mfr # 285582

  • Zoro # G222887622


product price:  $402.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Upholstered
No
Width (In.)
79 in
Size
Twin
Assembly Required
Full Assembly Needed
Color
Black, Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285582
Zoro #
G222887622
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
79 in
Size
Twin
Depth
41 in
Length (In.)
52 in

Details

Upholstered
No
Assembly Required
Full Assembly Needed
Color
Black, Oak
Slat Kit Included
No
Material
Solid Wood, Metal
Box Spring Required
Yes
Shape
Rectangular
Finish
Antique
Mattress Included
No
Item
Standard Beds
Tufted
No
Nailhead Trim
No

Description

Drift off to a great night's sleep with the luxuriously stylish black and oak shiplap texture wood and metal twin bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 52-inch h x 79-inch w x 41-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.