Shop HOMEROOTS
See all product information
Create Account
Black and White Text Shower Curtain and Hooks Set
Mfr # 484086
Zoro # G922907323
product price:Â $36.99
/eaKey Features
Color
Black and White
Curtain Height
72 in
Style
Contemporary
Washing Care
Machine wash
Set/Single
Shower Curtain and Hooks Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484086
- Zoro #
- G922907323
- UPC #
- -
- Country of Origin
- China
Dimensions
- Curtain Height
- 72 in
- Curtain Width
- 70 in
- Length
- 0.1 in
Details
- Color
- Black and White
- Item
- Shower Curtains
- Style
- Contemporary
- Washing Care
- Machine wash
- Set/Single
- Shower Curtain and Hooks Set
- Liner Included
- No
- Hook Hole Spacing
- 6 in
- Liner Required
- Yes
- Type
- Shower Curtain
- Weighted Hem
- No
- Pattern
- Text
- Hooks Included
- Yes
- Commercial Use
- No
- Water Repellent
- No
- Theme
- No Theme
Description
Shower curtain is beautiful but not water repellent so the use of a liner with it is required. A fun way to update your bathroom, our shower curtain will make getting clean a great experience. Look no further because this curtain is perfect for your bathroom. 72-inch H x 70-inch W x 0.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.