
Black Caged Three Light Metal Dimmable Chandelier
Mfr # 611333
Zoro # G122341217
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
24 in
Assembly Required
Partial Assembly Needed
Width
25 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611333
Zoro #
G122341217
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Length
25 in
Width
25 in
Details
Color
Black
Assembly Required
Partial Assembly Needed
Item
Chandelier
Application Type
No
Description
Illuminate your home in style with this black caged three light metal dimmable chandelier. With its black finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 24-inch h x 25-inch w x 25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.