
Black Candle Style Six Light Metal and Beads Dimmable Chandelier
Mfr # 611361
Zoro # G022362725
product price: $1,342.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
96.85 in
Assembly Required
No Assembly Needed
Width
33.27 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611361
Zoro #
G022362725
UPC #
-
Country of Origin
China
Dimensions
Height
96.85 in
Width
33.27 in
Length
37.8 in
Details
Color
Black
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Chandelier
Description
Brighten up your space with this gorgeous black candle style six light metal and beads dimmable chandelier. With its black finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 96.85-inch h x 33.27-inch w x 37.8-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.