Shop HOMEROOTS
See all product information
Create Account
Black Contempo Elongated Outdoor Wall Light
- Mfr # 398454
- Zoro # G423525767
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Assembly Required
No Assembly Needed
Width
6 in
Length
15 in
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398454
- Zoro #
- G423525767
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 6 in
- Length
- 15 in
Details
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
Description
Add some contemporary style and design to your outdoor space with the Black Contempo Elongated Outdoor Wall Light. Sleek lines, a long tapered body, clear glass, and an overall sharp design give this wall mount light a unique look. The black coloration of the frame combined with the crispness of the glass, adds to this fixture's beauty. 15 in x 6 in x 7 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.