Shop HOMEROOTS
See all product information
Create Account
Barnes 1-Light Gray Wall Light
- Mfr # 398479
- Zoro # G023525877
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Fixture Housing Color
Black
Assembly Required
No Assembly Needed
Height
17-1/4 in
Length
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398479
- Zoro #
- G023525877
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 17-1/4 in
- Length
- 13-3/4 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
- Assembly Required
- No Assembly Needed
Description
A familiar design recreated. Inspired by a 1920's barn light in western Kentucky, the Barnes collection of lighting will bring old-time farmhouse style to your outdoor living space. A gray metal drum shade complements a matte black body.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.