
Black Crystal Geometric Tabletop Pillar Candle Holders
Mfr # 376173
Zoro # G522882556
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Placement Type
Tabletop
Holder Type
Pillar
Length
14.5 in
Material
Crystal
Shape
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376173
Zoro #
G522882556
UPC #
-
Country of Origin
China
Dimensions
Length
14.5 in
Overall Depth
4.75 in
Width
2.75 in
Details
Placement Type
Tabletop
Holder Type
Pillar
Material
Crystal
Shape
Taper
Construction Method
Handmade
Color
Black
Item
Candle Holders
Intended Room
Living Room
Assembly Required
No
Pattern
Geometric
Commercial Use
No
Description
Illuminate any space with this black crystal geometric tabletop pillar candle holders. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 14.5-inch H x 2.75-inch W x 4.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.