
Black Faux Leather And Metal Swivel Adjustable Height Bar Chair
Mfr # 534477
Zoro # G022374537
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Application Type
No
Depth
20 in
Assembly Required
Full Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534477
Zoro #
G022374537
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Depth
20 in
Height
44 in
Details
Item
Bar Chair
Application Type
No
Assembly Required
Full Assembly Needed
Color
Black
Description
Comfort and design come together nicely in this black faux leather and metal swivel adjustable height bar chair. The base of this stool is made from metal in a black, that matches the faux leather, also in black. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 44-inch H x 18-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.