Dark Gray and Silver Acrylic and Metal Low Back Adjustable Height Bar Chair
- Mfr # 555035
- Zoro # G722810694
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Adjustable Height
Finish
Matte
Material
Metal
Assembly Required
Full Assembly Needed
Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555035
- Zoro #
- G722810694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.5 in
- Depth
- 17.5 in
- Width
- 17.5 in
Details
- Item
- Bar Chairs
- Bar Chair Type
- Adjustable Height
- Finish
- Matte
- Material
- Metal
- Assembly Required
- Full Assembly Needed
- Capacity
- 250 lb
- Color
- Silver
- Seat Style
- Round
- Number of Stools Included
- 1
Description
The perfect way to add some extra seating in your home, this dark gray and silver acrylic and metal low back adjustable height bar chair will elevate the look and vibe of your room. Quality construction from silver metal combines with dark gray acrylic to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a round shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 23.5-inch h x 17.5-inch w x 17.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.