
Black Geometric Five Light Metal Dimmable Chandelier
Mfr # 611347
Zoro # G822368491
product price: $994.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Application Type
No
Assembly Required
No Assembly Needed
Height
14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611347
Zoro #
G822368491
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Length
50 in
Height
14 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Color
Black
Item
Chandelier
Description
Brighten up your space with this gorgeous black geometric five light metal dimmable chandelier. With its black finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 14-inch h x 19-inch w x 50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.