Black Leather Power Reclining L Shaped Six Piece Corner Sectional With Console
- Mfr # 643943
- Zoro # G423440190
product price:Â
$
7,796.99
/ea
Key Features
Sectional Type
Corner Sectional
Capacity
5
Sectional Orientation
Reversible
Upholstery Material
Leather
Recline
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643943
- Zoro #
- G423440190
- UPC #
- -
- Country of Origin
- China
- Sectional Type
- Corner Sectional
- Capacity
- 5
- Sectional Orientation
- Reversible
- Upholstery Material
- Leather
- Recline
- Yes
- Sectional Design
- Reclining
- Style
- Modern
- Upholstery Color
- Black
- Finish
- Unfinished
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 6
- Reclining Type
- Power - Push Button
- Color
- Silver
- Shape
- L Shaped
- Material
- Stainless Steel
- Item
- Sectionals
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 110 in
Description
Take your relaxation to the next level with this super soft and comfortable black leather power reclining l shaped six piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 110.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.