Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632571
- Zoro # G623438430
product price:Â
$
11,932.99
/ea
Key Features
Color
Silver
Material
Steel
Capacity
8
Style
Modern
Shape
U Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632571
- Zoro #
- G623438430
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Material
- Steel
- Item
- Sectionals
- Capacity
- 8
- Style
- Modern
- Shape
- U Shaped
- Finish
- Unfinished
- Sectional Orientation
- Symmetrical
- Assembly Required
- Partial Assembly Needed
- Recline
- Yes
- Upholstery Material
- Italian Leather
- Sectional Design
- Reclining
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Upholstery Color
- White
- Number of Pieces
- 8
Dimensions
- Depth
- 85 in
- Length
- 39 in
- Width
- 161 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.