Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Metal Four Light Caged Rectangular Hanging Pendent Light

  • Mfr # 606248

  • Zoro # G422361939


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Black
Application Type
Yes
Height
5.7 in
Length
30.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606248
Zoro #
G422361939
UPC #
-
Country of Origin
China

Dimensions

Height
5.7 in
Length
30.1 in
Width
9.3 in

Details

Assembly Required
Partial Assembly Needed
Item
Chandelier
Color
Black
Application Type
Yes

Description

Brighten up your space with this gorgeous black metal four light caged rectangular hanging pendent light. With its black finish, this light fixture gives off a modern and updated vibe that can blend with industrial design or even modern farmhouse decor. A great light for kitchen, dining room, foyer, lobby, lounge, or bar. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 5.7-inch h x 9.3-inch w x 30.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.