Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Polyester Blend Power Reclining U Shaped Three Piece Corner Sectional
- Mfr # 366243
- Zoro # G523438509
product price:Â
$
2,559.99
/ea
Key Features
Recline
Yes
Upholstery Material
Polyester Blend
Finish
Natural
Number of Pieces
3
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366243
- Zoro #
- G523438509
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Upholstery Material
- Polyester Blend
- Finish
- Natural
- Number of Pieces
- 3
- Style
- Modern
- Capacity
- 3
- Sectional Design
- Reclining
- Color
- Silver
- Item
- Sectionals
- Sectional Orientation
- Symmetrical
- Material
- Steel
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Shape
- U Shaped
- Sectional Type
- Corner Sectional
- Upholstery Color
- Black
- Hand Crafted
- No
Dimensions
- Depth
- 80 in
- Length
- 39 in
- Width
- 80 in
Description
Transform your home's interior with this luxurious black polyester blend power reclining u shaped three piece corner sectional. Elevate your lounging to the next level. The solid color corner sectional is upholstered with polyester blend that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch H x 80-inch W x 80-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.