93in Cream and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720569
- Zoro # G723439849
product price:Â
$
5,486.99
/ea
Key Features
Size
93" L x 41" D" x 31" H
Length
31 in
Reclining Type
Power
Capacity
2
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720569
- Zoro #
- G723439849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 93" L x 41" D" x 31" H
- Length
- 31 in
- Depth
- 41 in
- Width
- 93 in
Details
- Reclining Type
- Power
- Capacity
- 2
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Style
- Transitional
- Leg Material
- Metal
- Item
- Love Seats
- Material
- Stainless Steel
- Color
- Silver
- Upholstery Color
- Cream
Description
An interior designer's dream, this buttery soft high grade leather 93-inch cream and silver italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.