Black Silver and Bronze Polyresin Abstract Centerpiece Pillar Candle Holders With Candle, 2PK

  • Mfr # 468851

  • Zoro # G322882558


product price:  $161.99
/pk 2, $81.00/ea
Free Shipping & Returns

Key Features

Capacity
2
Style
Contemporary
Construction Method
Machine Made
Pieces per Set
2
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468851
Zoro #
G322882558
UPC #
-
Country of Origin
China

Dimensions

Primary Item Height
14 in
Width
5 in
Overall Depth
5 in
Length
14 in

Details

Capacity
2
Style
Contemporary
Construction Method
Machine Made
Pieces per Set
2
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar
Intended Room
Living Room
Pattern
Abstract
Color
Black, Silver, Bronze
Holder Type
Pillar
Item
Candle Holders
Finish Style
No Distressing
Commercial Use
Yes
Assembly Required
No
Placement Type
Centerpiece
Material
Polyresin

Description

This set of two black silver and bronze polyresin abstract centerpiece pillar candle holders with candle is perfect for creating an elegant atmosphere on your tabletop or mantel. Ships with candles included for added value and ease of use. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 14-inch H x 5-inch W x 5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.