Shop HOMEROOTS
See all product information
Create Account
Black Soft Dual Wheel Casters Only
Mfr # 372347
Zoro # G522911782
product price:Â $61.49
/eaKey Features
Height
12 in
Color
Black
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372347
- Zoro #
- G522911782
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12 in
- Width
- 9 in
Details
- Item
- Ergonomic Accessories
- Color
- Black
Description
Extra caster wheels for your office chairs. These wheels add mobility to your office chairs, so you could easily pull it in place. Elegant in black, they are also built to last. Dimensions: 12" x 9" x 4".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.