Black Sputnik Six Light Frosted Metal and Glass Dimmable Chandelier With White Shades

  • Mfr # 611360

  • Zoro # G122367620


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Height
24.02 in
Width
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
611360
Zoro #
G122367620
UPC #
-
Country of Origin
China

Dimensions

Height
24.02 in
Width
29.92 in
Length
29.92 in

Details

Item
Chandelier
Application Type
No
Color
White
Assembly Required
Partial Assembly Needed

Description

Dress up your entryway, dining room, kitchen, or bedroom with this black sputnik six light frosted metal and glass dimmable chandelier with white shades. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 24.02-inch h x 29.92-inch w x 29.92-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.