Black Steel Round Wood Burning Fire Pit
- Mfr # 416240
- Zoro # G523440212
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Cooking Component Included
No
Length
19.5 in
Fuel Type
Wood Burning
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416240
- Zoro #
- G523440212
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Fireplaces and Firepits
- Cooking Component Included
- No
- Fuel Type
- Wood Burning
- Material
- Steel
- Cover Included
- No
- Shape
- Round
- Includes
- No
- Spark Screen Included
- Yes
- Adjustable Flame
- No
- Exterior Material
- Steel
- Fire Poker Included
- Yes
- Color
- Black
- Assembly Required
- No Assembly Needed
- Fireplace Type
- Fire pit
- Style
- Contemporary
- Hidden Fuel Tank
- No
Dimensions
- Width
- 30 in
- Length
- 19.5 in
- Depth
- 30 in
Description
Understated in design, the Black Steel Round Wood Burning Fire Pit with Poker and Spark Gaurd Cover provides the perfect solution to a relax yourself on those cool nights. Robust curved legs firmly support the pit and includes a fine mest cover that prevents the embers from escaping. Sporting a 30in diameter the pit is large enough to sustain a roaring fire if you choose so, but also compact enough to be accommodated into your backyard along with your patio furniture. An elegant and sustainable option for your perfect night gatherings, this rustic inspired fire pit is the ideal choice to complement your existing decor. 19.5in x 30in x 30in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.