Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50000 BTU 35in Gray Aluminum Natural Gas Square Fire Pit Table With Cover
- Mfr # 535174
- Zoro # G623440181
product price:Â
$
1,010.99
/ea
Key Features
Width
35 in
Spark Screen Included
No
Cooking Component Included
No
Gas Conversion Kit Included
No
Depth
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535174
- Zoro #
- G623440181
- UPC #
- -
- Country of Origin
- China
- Spark Screen Included
- No
- Cooking Component Included
- No
- Gas Conversion Kit Included
- No
- Fireplace Type
- Fire Pit Table
- Adjustable Flame
- Yes
- Fuel Type
- Natural gas
- Includes
- Yes
- Item
- Outdoor Fireplaces and Firepits
- Cover Included
- Yes
- Exterior Material
- Aluminum
- Material
- Aluminum
- Style
- Transitional
- Assembly Required
- Partial Assembly Needed
- Color
- Gray
- Shape
- Square
- Fire Poker Included
- No
- Commercial Use
- No
- Hidden Fuel Tank
- No
Dimensions
- Width
- 35 in
- Depth
- 35 in
- Length
- 24 in
Description
Relax, sit back, and enjoy your outdoor evenings in style with this 50000 btu 35-inch gray aluminum natural gas square fire pit table with cover. This square unit can be used for multiple purposes such as providing warmth and light during cool evenings, entertaining guests, and hosting cookouts. This fire feature is extremely durable and lightweight because it is made of aluminum. Help save our environment with this natural gas burning fire pit, which is healthier than its wood burning alternatives. The flame on this unit is adjustable, allowing you to change the height and temperature of flames whenever you like. Make your backyard the ultimate gathering spot. 24.00-inch h x 35.00-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.