
Black Unique Statement Four Light Metal and Beads Dimmable Chandelier
Mfr # 611345
Zoro # G022369601
product price: $1,573.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
No Assembly Needed
Height
30 in
Width
32.28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611345
Zoro #
G022369601
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
32.28 in
Length
32.28 in
Details
Commercial Use
No
Item
Chandelier
Assembly Required
No Assembly Needed
Color
Black
Description
Illuminate your home in style with this black unique statement four light metal and beads dimmable chandelier. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 30-inch h x 32.28-inch w x 32.28-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.