
Black Upholstered Faux Leather And Metal Dining Side Chair
Mfr # 632548
Zoro # G122365916
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
23.62 in
Width (In.)
21.06 in
Assembly Required
Partial Assembly Needed
Color
Black
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632548
Zoro #
G122365916
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
23.62 in
Width (In.)
21.06 in
Height (In.)
32.87 in
Details
Assembly Required
Partial Assembly Needed
Color
Black
Application Type
No
Item
Dining Chair
Description
Bring this comfortable black upholstered faux leather and metal dining side chair to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with a slightly curved solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.87-inch h x 21.06-inch w x 23.62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.